BRADY

BRADY Small Brady Ball Valve Lockout, Small, 6.35-25.4mm, Red, 7.14 mm

  • ERIKS:23590778
  • Manufacturer:754473656669
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The single-piece, easy to use design, makes our standard ball valve lockouts the ideal tool for securing your quarter-turn ball valves in the OFF position. Holes for 7 mm padlock shackles. For use on ball valve sizes from 6.35 mm to 25.40 mm
Save to list

€27.30/ pieceexcl. VAT

€33.03incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
57.15 mm
Width
93.98 mm
Material
Nylon
Max. number of padlocks
8