

€16.03/ pieceexcl. VAT
€19.40incl. VAT
26 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 80 mm |
Width | 88.9 mm |
Material | Polypropylene |
Max. number of padlocks | 2 |