

€11.17/ pieceexcl. VAT
€13.52incl. VAT
32 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 111.05 mm |
Width | 40.01 mm |
Material | Steel |
Coating material | Rust-Proof Plating;Vinyl-Coated |
Depth | 5.69 |
Max. number of padlocks | 6 |
Number of jaws | 1 |