Lockout Hasps

  • 431
  • 19
  • 2
  • 2
  • 2
  • 2
  • 17
  • 41
  • 26
  • 7
  • 26
450 Products showing for Lockout Hasps
Product Image

BRADY Brady Gate Valve Lockouts, Red, 165.00 - 254.00 mm

  • Eriks:23590776
  • Manufacturer:065563
  • Model:Gate valve lock-out 6.5-10mm
  • Colour:Red
  • Width:318.3 mm

€47.51/ pieceexcl. VAT

€57.49incl. VAT

2 In stock - Estimated delivery date 26/10/2026

€130.34/ pieceexcl. VAT

€157.71incl. VAT

7 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Safety Padlocks - Standard, Red, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box

  • Eriks:14088937
  • Manufacturer:51339
  • Colour:Red
  • Shackle diameter:6.35 mm
  • Shackle width:33.02 mm

€123.22/ packageexcl. VAT

€149.10incl. VAT

10 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Brady Gate Valve Lockouts, Red, 127.00 - 165.10 mm

  • Eriks:23589028
  • Manufacturer:065562
  • Model:Gate valve lock-out 5-6.5mm
  • Colour:Red
  • Width:224.1 mm

€39.92/ pieceexcl. VAT

€48.30incl. VAT

30 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Safety Lockout, Red, 38.10 mm

  • Eriks:23590992
  • Manufacturer:805841
  • Model:Hasp 38mm
  • Colour:Red
  • Height:114.3 mm

€106.59/ pieceexcl. VAT

€128.97incl. VAT

5 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Miniature Breaker Lockout Demo Kit

  • Eriks:24049812
  • Manufacturer:805853
  • Colour:Black / Red

€71.03/ packageexcl. VAT

€85.95incl. VAT

5 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Safety Redbox Group Lockout Box - Yellow, Yellow, 12

  • Eriks:12991464
  • Manufacturer:145580
  • Colour:Yellow
  • Height:154.9 mm
  • Width:236.22 mm

€98.58/ pieceexcl. VAT

€119.28incl. VAT

1 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Lockout Belt Pouch, Black on Red

  • Eriks:12365046
  • Manufacturer:051172
  • Colour:Black / Red
  • Height:127 mm
  • Width:177.8 mm

€17.85/ pieceexcl. VAT

€21.60incl. VAT

1 In stock - Estimated delivery date 26/10/2026

€52.14/ pieceexcl. VAT

€63.09incl. VAT

1 In stock - Estimated delivery date 26/10/2026

€104.25/ pieceexcl. VAT

€126.14incl. VAT

13 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY LOTO Etiquettes de condamnation

  • Eriks:23590291
  • Manufacturer:256151
  • Model:Warning labels
  • Height:160 mm
  • Width:75 mm

€40.44/ pieceexcl. VAT

€48.93incl. VAT

6 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Prinzing Ball Valve Lockout, 12.7-63.5mm, Red, 7.95 mm

  • Eriks:23590919
  • Manufacturer:800110
  • Model:Ball valve lock-out small
  • Colour:Red
  • Height:103.38 mm

€50.19/ pieceexcl. VAT

€60.73incl. VAT

27 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY All Purpose Cable Lockout with sheathed steel cable - 2.44 m, Red, PVC Coated Steel, 2.44 m

  • Eriks:23588768
  • Manufacturer:050943
  • Model:System with 2.44m metal cable
  • Colour:Red
  • Material:PU, glass-fiber reinforced/Nylon, flass-fibre reinforced/Metal, vinyl coated

€95.70/ pieceexcl. VAT

€115.80incl. VAT

19 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Safety Padlocks - Nylon Shackle, Purple, KD - Keyed Differently, Nylon, 38.10 mm, 6 Piece / Box

  • Eriks:12562996
  • Manufacturer:813640
  • Colour:Purple
  • Lock width:38.5 mm
  • Shackle diameter:6.35 mm

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 04/11/2026
Product Image

BRADY Safety Padlocks - Standard, Orange, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box

  • Eriks:12562980
  • Manufacturer:051347
  • Colour:Orange
  • Lock width:38.5 mm
  • Shackle diameter:6.35 mm

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Sold per: 6Min. order: 6

16 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Safety Padlocks - Compact, Red, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box

  • Eriks:12562952
  • Manufacturer:814126
  • Colour:Red
  • Lock width:32 mm
  • Shackle diameter:4.72 mm

€19.09/ pieceexcl. VAT

€23.10incl. VAT

Sold per: 6Min. order: 6

78 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Metal wall-mounted group lockout boxes, Yellow on Red, 7

  • Eriks:12455926
  • Manufacturer:105714
  • Model:Lock box for 7 padlocks
  • Colour:Red/yellow
  • Height:177.8 mm

€107.79/ pieceexcl. VAT

€130.43incl. VAT

44 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY All Purpose Cable Lockout with Nylon Cable - 2.44 m, Red, Nylon, 2.44 m

  • Eriks:23590738
  • Manufacturer:050941
  • Model:System with 2.44m nylon cable
  • Colour:Red
  • Material:PU-polymere, glass-fiber reinforced/Nylon, flass-fibre reinforced, non-Conductive

€95.70/ pieceexcl. VAT

€115.80incl. VAT

20 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Pneumatic Quick-Disconnect Lockout

  • Eriks:12369719
  • Manufacturer:065645
  • Colour:Red
  • Width:21 mm
  • Material:Glass-filled nylon

€95.57/ pieceexcl. VAT

€115.64incl. VAT

Estimated delivery date - 11/11/2026
Product Image

BRADY Safety Padlocks - Standard, Purple, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box

  • Eriks:12562982
  • Manufacturer:813637
  • Colour:Purple
  • Lock width:38.5 mm
  • Shackle diameter:6.35 mm

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Sold per: 6Min. order: 6

183 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Universal Mini Circuit Breaker Lockout, 6 Piece / Pack

  • Eriks:14045191
  • Manufacturer:149515
  • Colour:Red
  • Height:29.21 mm
  • Width:60.71 mm

€96.20/ pieceexcl. VAT

€116.40incl. VAT

21 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Brady Gate Valve Lockouts, Red, 63.50 - 127.00 mm

  • Eriks:23589027
  • Manufacturer:065561
  • Model:Gate valve lock-out 2.5-5mm
  • Colour:Red
  • Width:184.8 mm

€28.08/ pieceexcl. VAT

€33.98incl. VAT

30 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Safety Padlocks - Compact Cable, Red, KD - Keyed Differently, Steel, 108.00 mm, 1 Piece / Box

  • Eriks:14302279
  • Manufacturer:146120
  • Colour:Red
  • Shackle diameter:4.72 mm
  • Shackle width:25.91 mm

€25.68/ pieceexcl. VAT

€31.07incl. VAT

24 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY SafeKey Padlocks - Compact, Red, KD - Keyed Differently, Plastic, 25.40 mm, 1 Piece / Box

  • Eriks:13580362
  • Manufacturer:150180
  • Colour:Red
  • Shackle diameter:4.72 mm
  • Shackle width:25.91 mm

€16.69/ pieceexcl. VAT

€20.19incl. VAT

Sold per: 6Min. order: 6

13 In stock - Estimated delivery date 26/10/2026
Product Image

BRADY Universal Mini Circuit Breaker Lockout, 1 Piece / Pack

  • Eriks:13580166
  • Manufacturer:149514
  • Colour:Red
  • Height:29.21 mm
  • Width:60.71 mm

€17.08/ pieceexcl. VAT

€20.67incl. VAT

39 In stock - Estimated delivery date 26/10/2026