






€21.80/ pieceexcl. VAT
€26.38incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | POS |
Model | Lock-out pin-out std POS - 1pk |
Colour | Red |
Height | 41.61 mm |
Material | Glass-filled nylon |
Max. number of padlocks | 1 |