BRADY

BRADY Large Universal Valve Lockout Base + Arm, Large, Red, 9.00 mm

  • ERIKS:23589021
  • Manufacturer:754473654016
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The Universal Lockout device is a modular system which enables you to lock out valves of different types and sizes. No other device offers such flexibility and security
Save to list

€156.37/ pieceexcl. VAT

€189.21incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
162.05 mm
Width
224.03 mm
Max. number of padlocks
1