Plastic Rods, Tubes and Hollow Bars

  • 127
  • 129
  • 363
  • 144
  • 279
  • 129
  • 372
  • 77
  • 55
  • 35
  • 6
1691 Products showing for Plastic Rods, Tubes and Hollow Bars
Product Image

EPRATAL Round rod POM C black ø60x1000 mm

  • Eriks:10037077
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€44.42/ pieceexcl. VAT

€53.75incl. VAT

140 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø110x1000 mm

  • Eriks:11134443
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€149.47/ pieceexcl. VAT

€180.86incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø100x1000 mm

  • Eriks:10037068
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€123.26/ pieceexcl. VAT

€149.14incl. VAT

52 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø8x1000 mm

  • Eriks:11013680
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€1.38/ pieceexcl. VAT

€1.67incl. VAT

66 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Round rod PE-M (HMPE 1000) white ø60x2000 mm

  • Eriks:10036895
  • Material:UHMWPE
  • Material class:Multilene PE-M
  • Colour:White

€68.12/ pieceexcl. VAT

€82.43incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Round rod PE-M (HMPE 1000) white ø140x2000 mm

  • Eriks:11537530
  • Material:UHMWPE
  • Material class:Multilene PE-M
  • Colour:White

€251.54/ pieceexcl. VAT

€304.36incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø6x1000 mm

  • Eriks:11144653
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€0.62/ pieceexcl. VAT

€0.75incl. VAT

120 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø45x1000 mm

  • Eriks:10037075
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€25.05/ pieceexcl. VAT

€30.31incl. VAT

127 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø30x3000 mm

  • Eriks:11335587
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€33.54/ pieceexcl. VAT

€40.58incl. VAT

92.245 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C white ø25x1000 mm

  • Eriks:10037051
  • Material:POM-C
  • Material class:Epratal C
  • Colour:White

€7.77/ pieceexcl. VAT

€9.40incl. VAT

127 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C white ø60x1000 mm

  • Eriks:10037059
  • Material:POM-C
  • Material class:Epratal C
  • Colour:White

€44.42/ pieceexcl. VAT

€53.75incl. VAT

141 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C white ø25x3000 mm

  • Eriks:11086663
  • Material:POM-C
  • Material class:Epratal C
  • Colour:White

€23.30/ pieceexcl. VAT

€28.19incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C blue ø40x1000 mm

  • Eriks:11444168
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Blue

€35.03/ pieceexcl. VAT

€42.39incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø40x3000 mm

  • Eriks:11196533
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€59.39/ pieceexcl. VAT

€71.86incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C white ø10x3000 mm

  • Eriks:11009813
  • Material:POM-C
  • Material class:Epratal C
  • Colour:White

€5.00/ pieceexcl. VAT

€6.05incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C white ø12x3000 mm

  • Eriks:11155433
  • Material:POM-C
  • Material class:Epratal C
  • Colour:White

€7.42/ pieceexcl. VAT

€8.98incl. VAT

263 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C FG (food-grade) black ø20x1000 mm

  • Eriks:12711438
  • Material:POM-C
  • Material class:Epratal C FG
  • Colour:Blue

€7.15/ pieceexcl. VAT

€8.65incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø36x1000 mm

  • Eriks:10037073
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€16.09/ pieceexcl. VAT

€19.47incl. VAT

204 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C white ø16x1000 mm

  • Eriks:10037044
  • Material:POM-C
  • Material class:Epratal C
  • Colour:White

€3.26/ pieceexcl. VAT

€3.94incl. VAT

156.951 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Round rod PE black ø50x2000 mm

  • Eriks:10036862
  • Material:HDPE
  • Material class:Multilene PE
  • Colour:Black

€32.15/ pieceexcl. VAT

€38.90incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø32x1000 mm

  • Eriks:11469606
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€12.77/ pieceexcl. VAT

€15.45incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C black ø40x1000 mm

  • Eriks:10037074
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€19.79/ pieceexcl. VAT

€23.95incl. VAT

140.403 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Round rod POM C white ø180x1000 mm

  • Eriks:10037047
  • Material:POM-C
  • Material class:Epratal C
  • Colour:White

€267.08/ pieceexcl. VAT

€323.17incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø60x2000 mm

  • Eriks:11831199
  • Material:UHMWPE
  • Material class:Multilene PE-M
  • Colour:Dark blue

€73.53/ pieceexcl. VAT

€88.97incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Hollow bar POM C black ø50/30x1000 mm

  • Eriks:10034685
  • Material:POM-C
  • Material class:Epratal C
  • Colour:Black

€38.92/ pieceexcl. VAT

€47.09incl. VAT

4 In stock - Estimated delivery date 13/11/2026