

€23.30/ pieceexcl. VAT
€28.19incl. VAT
39 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.30 | - |
7+ | €19.42 | 16.67% |
14+ | €15.54 | 33.33% |
28+ | €14.37 | 38.33% |
41+ | €13.59 | 41.67% |
55+ | €12.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 25 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |