




€33.54/ pieceexcl. VAT
€40.58incl. VAT
92.245 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.54 | - |
5+ | €27.95 | 16.67% |
10+ | €22.36 | 33.33% |
20+ | €20.68 | 38.33% |
29+ | €19.57 | 41.67% |
39+ | €17.89 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 30 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |