




€0.62/ pieceexcl. VAT
€0.75incl. VAT
120 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.62 | - |
250+ | €0.52 | 16.67% |
500+ | €0.42 | 33.33% |
1000+ | €0.38 | 38.33% |
1500+ | €0.36 | 41.67% |
2000+ | €0.33 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 6 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |