

€7.77/ pieceexcl. VAT
€9.40incl. VAT
130 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.77 | - |
21+ | €6.48 | 16.67% |
41+ | €5.18 | 33.33% |
82+ | €4.79 | 38.33% |
123+ | €4.53 | 41.67% |
164+ | €4.14 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |