

€7.42/ pieceexcl. VAT
€8.98incl. VAT
263 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.42 | - |
22+ | €6.19 | 16.67% |
44+ | €4.95 | 33.33% |
87+ | €4.58 | 38.33% |
130+ | €4.33 | 41.67% |
174+ | €3.96 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 12 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |