




€16.09/ pieceexcl. VAT
€19.47incl. VAT
204 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.09 | - |
10+ | €13.41 | 16.67% |
20+ | €10.72 | 33.33% |
40+ | €9.92 | 38.33% |
60+ | €9.38 | 41.67% |
80+ | €8.58 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 36 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |