




€7.15/ pieceexcl. VAT
€8.65incl. VAT
15 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.15 | - |
23+ | €5.96 | 16.67% |
45+ | €4.76 | 33.33% |
90+ | €4.41 | 38.33% |
134+ | €4.17 | 41.67% |
179+ | €3.81 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 20 mm |
Length | 1000 mm |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |