

€44.42/ pieceexcl. VAT
€53.75incl. VAT
128.589 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.42 | - |
4+ | €37.02 | 16.67% |
8+ | €29.62 | 33.33% |
15+ | €27.39 | 38.33% |
22+ | €25.91 | 41.67% |
29+ | €23.69 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |