

€73.53/ pieceexcl. VAT
€88.97incl. VAT
10 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.53 | - |
3+ | €61.28 | 16.67% |
5+ | €49.02 | 33.33% |
9+ | €45.34 | 38.33% |
14+ | €42.89 | 41.67% |
18+ | €39.22 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Dark blue |
Outer diameter | 60 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |