

€5.00/ pieceexcl. VAT
€6.05incl. VAT
34 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
32+ | €4.17 | 16.67% |
64+ | €3.34 | 33.33% |
128+ | €3.09 | 38.33% |
192+ | €2.92 | 41.67% |
256+ | €2.67 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 10 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |