




€12.77/ pieceexcl. VAT
€15.45incl. VAT
8 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.77 | - |
13+ | €10.64 | 16.67% |
26+ | €8.51 | 33.33% |
51+ | €7.87 | 38.33% |
76+ | €7.45 | 41.67% |
101+ | €6.81 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 32 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |