




€32.15/ pieceexcl. VAT
€38.90incl. VAT
41 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.15 | - |
6+ | €26.79 | 16.67% |
11+ | €21.43 | 33.33% |
22+ | €19.82 | 38.33% |
33+ | €18.75 | 41.67% |
43+ | €17.15 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 50 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |