




€149.47/ pieceexcl. VAT
€180.86incl. VAT
9.846 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.47 | - |
2+ | €124.56 | 16.67% |
3+ | €99.65 | 33.33% |
5+ | €92.17 | 38.33% |
7+ | €87.19 | 41.67% |
9+ | €79.72 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 110 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |