

€35.03/ pieceexcl. VAT
€42.39incl. VAT
13 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.03 | - |
5+ | €29.20 | 16.67% |
10+ | €23.36 | 33.33% |
19+ | €21.60 | 38.33% |
28+ | €20.44 | 41.67% |
37+ | €18.68 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |