Retaining Compounds

  • 21
  • 18
  • 2
  • 9
  • 1
  • 1
  • 2
  • 2
  • 2
  • 2
  • 1
  • 4
  • 1
  • 1
  • 1
242 Products showing for Retaining Compounds
Product Image

LOCTITE 401 Instant 20g

  • Eriks:10020459
  • Manufacturer:1919340
  • Weight:20 g
  • Colour:Colourless/transparant

€21.12/ pieceexcl. VAT

€25.56incl. VAT

219 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 3090 Two Component Gel 10g

  • Eriks:12214182
  • Manufacturer:1379599
  • Volume:11 ml
  • Colour:Colourless/transparant

€24.64/ pieceexcl. VAT

€29.81incl. VAT

115 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Retainer Loctite LOCTITE 638 50ml

  • Eriks:10020558
  • Manufacturer:1803365
  • Volume:50 ml
  • Colour:Green

€49.51/ pieceexcl. VAT

€59.91incl. VAT

120 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 406 Instant 20g

  • Eriks:10020460
  • Manufacturer:1919334
  • Weight:20 g
  • Colour:Colourless/transparant

€23.15/ pieceexcl. VAT

€28.01incl. VAT

311 In stock - Estimated delivery date 13/11/2026

€50.44/ pieceexcl. VAT

€61.03incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE HY 4070 CR11G EN/DE/FR/NL

  • Eriks:13457406
  • Manufacturer:2237458

€24.65/ pieceexcl. VAT

€29.83incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 495 Ethyl Low Viscosity 20g

  • Eriks:10020466
  • Manufacturer:1921875

€25.42/ pieceexcl. VAT

€30.76incl. VAT

122 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 480 Toughened Black 20g

  • Eriks:11324653
  • Manufacturer:1919963
  • Weight:20 g
  • Colour:Black

€31.20/ pieceexcl. VAT

€37.75incl. VAT

64 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 3473 A&B Metal Set S3 500g

  • Eriks:23286210
  • Manufacturer:229187
  • Application:Metal-filled compounds
  • Weight:500 g

€80.33/ pieceexcl. VAT

€97.20incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 640 SLOW CURING RETAINER 50ML

  • Eriks:23168315
  • Volume:50 ml
  • Colour:Green
Log in to view priceLog in

€10.35/ bagexcl. VAT

€12.52incl. VAT

331 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 9466 A&B (2:1) Dual Cartridge 50ml

  • Eriks:23168915
  • Manufacturer:2057239
  • Volume:50 ml
  • Colour:White

€26.40/ pieceexcl. VAT

€31.94incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 330/7386 MULTIBOND TWIN-PACK

  • Eriks:23168091
  • Manufacturer:195777
  • Volume:500 ml
  • Colour:Yellow/transparent

€28.04/ pieceexcl. VAT

€33.93incl. VAT

21 In stock - Estimated delivery date 13/11/2026

€37.14/ pieceexcl. VAT

€44.94incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 3479 A&B Metal Set HTA 500g

  • Eriks:23165302
  • Manufacturer:229225
  • Application:Metal-filled compounds
  • Weight:500 g

€98.49/ pieceexcl. VAT

€119.17incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 315/7386 acrylic thermal adhesive 50/18ml

  • Eriks:23168102
  • Manufacturer:142501
  • Volume:500 ml
  • Colour:Yellow/transparent

€86.02/ pieceexcl. VAT

€104.08incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE AA 350 UV Adhesive 50ml

  • Eriks:23168121
  • Manufacturer:232761
  • Volume:50 ml
  • Colour:Amber (translucent)

€80.97/ pieceexcl. VAT

€97.97incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 401 Instant 3g

  • Eriks:23570259
  • Manufacturer:195651
  • Weight:3 g
  • Colour:Colourless/transparant

€4.25/ pieceexcl. VAT

€5.14incl. VAT

Sold per: 10Min. order: 10

170 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 403 BO20G FR/NL

  • Eriks:12079312
  • Manufacturer:1919336
  • Weight:20 g
  • Colour:Colourless/transparant

€31.19/ pieceexcl. VAT

€37.74incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Retainer Loctite LOCTITE 603 50ml

  • Eriks:10020557
  • Manufacturer:142442
  • Volume:50 ml
  • Colour:Green

€48.74/ pieceexcl. VAT

€58.98incl. VAT

125 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 3430 DC24ML EGFD

  • Eriks:23165357
  • Manufacturer:232662
  • Volume:24 ml
  • Colour:Bright

€15.24/ pieceexcl. VAT

€18.44incl. VAT

90 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 3423 A&B (1:1) Dual Cartridge 50ml

  • Eriks:23168879
  • Manufacturer:254073
  • Volume:50 ml
  • Colour:Grey

€25.67/ pieceexcl. VAT

€31.06incl. VAT

Sold per: 10Min. order: 10

1 In stock - Estimated delivery date 30/11/2026
Product Image

3M 847 Hi perf rbbr gskt adh BN 150ml 12/CV

  • Eriks:23580969
  • Manufacturer:7000079818
  • Volume:150 ml

€10.70/ pieceexcl. VAT

€12.95incl. VAT

Estimated delivery date - 24/11/2026
Product Image

LOCTITE 406 Instant 500g

  • Eriks:23168124
  • Manufacturer:142581
  • Weight:500 g
  • Colour:Colourless/transparant

€328.87/ pieceexcl. VAT

€397.93incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 9492 A&B (2:1) Dual Cartridge 50ml

  • Eriks:23168375
  • Manufacturer:2052215
  • Volume:50 ml
  • Colour:White

€26.81/ pieceexcl. VAT

€32.44incl. VAT

37 In stock - Estimated delivery date 13/11/2026