LOCTITE

LOCTITE EA 3479 A&B Metal Set HTA 500g

  • ERIKS:23165302
  • Manufacturer:5010266154084
Image 1
Loctite® Hysol® 3479 A&B is an aluminium filled, 2K-Epoxy adhesive, for repairing and rebuilding worn metal parts in high operating temperature applications. Ideal for repairing castings and cracks in housings and machine parts.
Save to list

€98.49/ pieceexcl. VAT

€119.17incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
Hysol 3479
Application
Metal-filled compounds
Weight
500 g