LOCTITE

LOCTITE 406 Instant 20g

  • ERIKS:10020460
  • Manufacturer:5010266007908
Image 1
Image 2
Image 1
Image 2
Rapid bonding of rubbers (including EPDM), plastics and elastomers. When used with Loctite 7239 Polyolefin Primer bonds difficult to bond plastics such as polyethylene, polypropylene, PTFE and thermoplastic rubbers.
Save to list

€23.15/ pieceexcl. VAT

€28.01incl. VAT

311 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
406
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Operating temperature
from -50 to 120 °C
Viscosity
from 15 to 25 mPa·s
Gap width
<= 0.1 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026