Products
Brands
About Eriks
Customer service
BE - English
Home
Hysol 3473 A&B tube kit - 2 co...
Hysol 3473 A&B tube kit - 2 component epoxy, fast hardening
Loctite® Hysol® 3473 A&B is a steel filled, 2K-Epoxy adhesive, for emergency repairing and rebuilding worn metal parts. Ideal for repairing pipes and castings as well as cracks in housings and machine parts.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Application
Metal-filled compounds
1
Weight [g]
500
1
Log in to see your specific pricing.
Log in
1
of
Hysol 3473 A&B tube kit - 2 component epoxy, fast hardening
Product
Application
Weight [g]
Available
Price
excl. VAT
Product
Application
Weight [g]
Available
Price
excl. VAT
EA 3473 A&B Metal Set S3 500g
Metal-filled compounds
500
€80.33
/
piece
Log in