LOCTITE

LOCTITE 648 High Strength High Temperature Fast Cure 50ml

  • ERIKS:10020560
  • Manufacturer:5010266006659
Image 1
Image 2
Image 1
Image 2
Recommended for retaining parts with a clearance or interference fit, i.e. retaining bushes, bearings, seals, fans, and liners.
Save to list

€50.44/ pieceexcl. VAT

€61.03incl. VAT

30 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
648
Application
Retaining
Volume
50 ml
Operating temperature
from -55 to 175 °C
Viscosity
from 300 to 600 mPa·s
Gap width
0.05...0.15 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026