LOCTITE

LOCTITE 3090 Two Component Gel 10g

  • ERIKS:12214182
  • Manufacturer:5010266001357
Image 1
Image 2
Image 1
Image 2
Loctite 2-component multi-purpose instant adhesives.
Save to list

€24.64/ pieceexcl. VAT

€29.81incl. VAT

115 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
3090
Application
Instant adhesive
Volume
11 ml
Colour
Colourless/transparant
Operating temperature
from -20 to 80 °C
Gap width
<= 5 mm