




€15.24/ pieceexcl. VAT
€18.44incl. VAT
90 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOCTITE |
Series | Hysol 3430 |
Application | Structural bonding |
Volume | 24 ml |
Colour | Bright |
Operating temperature | from -40 to 120 °C |
Gap width | 0.05...1.0 mm |
Packaging | Syringe |
Physical form | Fliessfähig |
Max. operation temperature | 120 °C |