3M

3M 847 Hi perf rbbr gskt adh BN 150ml 12/CV

  • ERIKS:23580969
  • Manufacturer:3134375223119
Image 1
Details
• High performance adhesive intended to bond gaskets
• Adheres to nitrile rubber, neoprene, SBR, butyl, leather, vinyl and various rubbers
• Excellent fuel, oil and water resistance
• Offers resistance to heat and moisture, performing in temperatures up to 120 °C
• Open bonding range of up to 15 minutes
Save to list

€10.70/ pieceexcl. VAT

€12.95incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch-Weld™ 847
Application
Construction/installation
Volume
150 ml
Operating temperature
from -40 to 120 °C
Packaging
Pipe