LOCTITE

LOCTITE 406 Instant 500g

  • ERIKS:23168124
  • Manufacturer:4100630406800
Image 1
Image 2
Image 1
Image 2
Rapid bonding of rubbers (including EPDM), plastics and elastomers. When used with Loctite 7239 Polyolefin Primer bonds difficult to bond plastics such as polyethylene, polypropylene, PTFE and thermoplastic rubbers.
Save to list

€328.87/ pieceexcl. VAT

€397.93incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
406
Application
Instant adhesive
Weight
500 g
Colour
Colourless/transparant
Operating temperature
from -50 to 120 °C
Viscosity
from 15 to 25 mPa·s
Gap width
<= 0.1 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026