LOCTITE

LOCTITE Retainer Loctite LOCTITE 638 50ml

  • ERIKS:10020558
  • Manufacturer:5010266006635
Image 1
Image 2
Image 1
Image 2
Retainer Loctite 638

Design: Very strong, multi-purpose retaining product, firmness to touch after approx. 5 minutes.

Application: For bond gaps up to 0.25 mm. Ideal for places where a high resistance to dynamic, axial and radial loads is required, such as in gears, pulleys and lots more. With DVGW and WRC approval.

Save to list

€49.51/ pieceexcl. VAT

€59.91incl. VAT

120 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
638
Application
Retaining
Volume
50 ml
Colour
Green
Operating temperature
from -55 to 150 °C
Viscosity
from 1500 to 3000 mPa·s
Gap width
0.05...0.25 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026