LOCTITE

LOCTITE Retainer Loctite LOCTITE 603 50ml

  • ERIKS:10020557
  • Manufacturer:5010266168968
Image 1
Image 2
Image 1
Image 2
Retainer LOCTITE® 603

Design: Oil-tolerant retaining product, firmness to touch after approx. 10 minutes.

Application: For bond gaps up to 0.1 mm. Fast-hardening and very strong. Tolerates low oil-based contaminants. Used for bonding of cylindrical fitting parts, particularly in those cases where clean surfaces cannot always be guaranteed. The product cures under air between close fitting metal surfaces and prevents loosening and leakage independent from shock and vibration. Typical applications include attaching roller bearings or oil-impregnated bushings in bearing shells. With WRC approval.

Save to list

€48.74/ pieceexcl. VAT

€58.98incl. VAT

125 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
603
Application
Retaining
Volume
50 ml
Colour
Green
Operating temperature
from -55 to 150 °C
Viscosity
from 90 to 180 mPa·s
Gap width
0.03...0.1 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026