LOCTITE

LOCTITE HY 4070 CR11G EN/DE/FR/NL

  • ERIKS:13457406
  • Manufacturer:4058093011980
Image 1
Image 1
Video 2
LOCTITE® HY 4070 Universal Bonder is designed for the assembly of parts with bond gaps up to 0.2 in (5 mm), and/or for applications where the complete cure of excess adhesive is a must. The gel consistency prevents adhesive flow even on vertical surfaces. HY 4070 is ideally suited for applications where temperature and moisture resistance is required.

Best application results are achieved with use of the LOCTITE cyanoacrylate mixing nozzle (contained in the 11 gram kit).
Fast fixturing
Moisture resistant
Temperature resistance from -40 to +100°C
Gap filling up to 5 mm
Gel consistency prevents adhesive flow, even on vertical surfaces.
Excellent bonding characteristics to a variety of substrates including plastics, rubbers, and metals
Save to list

€24.65/ pieceexcl. VAT

€29.83incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
4070
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026