LOCTITE

LOCTITE 403 BO20G FR/NL

  • ERIKS:12079312
  • Manufacturer:5010266008509
Image 1
LOCTITE® 403 Instant Adhesive is a medium viscosity product with low odour and low blooming properties that is transparent and colourless when cured. LOCTITE 403 provides for rapid bonding to metals, plastics, and elastomers, as well as to porous and absorbent materials such as wood, paper, leather, and fabrics.
Low odour for applications where vapour control is vital
Low bloom for cosmetic applications
Transparent and colourless
Well suited to porous substrates
Save to list

€31.19/ pieceexcl. VAT

€37.74incl. VAT

14 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
403
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026