Products
Brands
About Eriks
Customer service
BE - English
Home
Hysol 3423 A&B general purpose...
Hysol 3423 A&B general purpose 2 component epoxy adhesive
Loctite Hysol 3423 A&B is a general purpose, 2K-Epoxy adhesive, suitable for gap filling and vertical applications. Ideal for bonding metal parts and components.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
1
of
Hysol 3423 A&B general purpose 2 component epoxy adhesive
Product
Volume [ml]
Colour
Available
Price
excl. VAT
Product
Volume [ml]
Colour
Available
Price
excl. VAT
EA 3423 A&B (1:1) Dual Cartridge 50ml
50
Grey
€25.67
/
piece
Log in