LOCTITE

LOCTITE 401 Instant 20g

  • ERIKS:10020459
  • Manufacturer:5010266007878
Image 1
Image 2
Image 1
Image 2
General purpose for bonding most substrates such as plastics, rubber, paper/card, wood and metals.
Save to list

€21.12/ pieceexcl. VAT

€25.56incl. VAT

219 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
401
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Operating temperature
from -50 to 120 °C
Viscosity
from 90 to 140 mPa·s
Gap width
<= 0.1mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026