GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=61m, I.D. 76x6

  • ERIKS:10015175
Image 1
Save to list

€41.99/ meterexcl. VAT

€50.81incl. VAT

Sold per: 61Min. order: 61

301.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
76 mm
Wall thickness
6 mm
Outer Diameter
88 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
304 mm
Roll length
61 m
Weight
2.51 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No
Spare parts & accessories

€110.36/ pieceexcl. VAT

€133.54incl. VAT

86 In stock - Estimated delivery date 10/11/2026

€17.58/ pieceexcl. VAT

€21.27incl. VAT

147 In stock - Estimated delivery date 10/11/2026

€28.22/ pieceexcl. VAT

€34.15incl. VAT

266 In stock - Estimated delivery date 10/11/2026

€117.72/ pieceexcl. VAT

€142.44incl. VAT

Estimated delivery date - 13/11/2026