GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=61m, I.D. 25x5

  • ERIKS:11225637
Image 1
Save to list

€13.65/ meterexcl. VAT

€16.52incl. VAT

Sold per: 61Min. order: 61

170.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
35 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
100 mm
Roll length
61 m
Weight
0.76 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No
Spare parts & accessories

€11.95/ pieceexcl. VAT

€14.46incl. VAT

174 In stock - Estimated delivery date 10/11/2026

€10.93/ pieceexcl. VAT

€13.23incl. VAT

1678 In stock - Estimated delivery date 10/11/2026

€31.62/ pieceexcl. VAT

€38.26incl. VAT

340 In stock - Estimated delivery date 10/11/2026

€16.82/ pieceexcl. VAT

€20.35incl. VAT

650 In stock - Estimated delivery date 10/11/2026