GOODALL

GOODALL Rubber hose Multiserv, roll=60m, I.D. 19x5,1

  • ERIKS:12676871
Image 1
Save to list

€7.02/ meterexcl. VAT

€8.49incl. VAT

Sold per: 60Min. order: 60

409.5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multiserv
Internal diameter
19 mm
Wall thickness
5.1 mm
Outer Diameter
29.2 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
116 mm
Roll length
60 m
Weight
0.42 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -30 to 95 °C
Temperature range °F
from -22 to 203 °F
Static wire
No