GOODALL

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 32x6

  • ERIKS:12761680
Image 1
Save to list

€43.68/ meterexcl. VAT

€52.85incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo SD
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
175 mm
Roll length
40 m
Weight
1.25 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes