GOODALL

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 63x8

  • ERIKS:12761683
Image 1
Save to list

€87.10/ meterexcl. VAT

€105.39incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo SD
Internal diameter
63 mm
Wall thickness
8 mm
Outer Diameter
79 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
300 mm
Roll length
40 m
Weight
2.95 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes
Alternatives

€60.58/ meterexcl. VAT

€73.30incl. VAT

Sold per: 61Min. order: 61

15.013 In stock - Estimated delivery date 22/02/2027