GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=61m, I.D. 38x5

  • ERIKS:10015172
Image 1
Save to list

€17.03/ meterexcl. VAT

€20.61incl. VAT

Sold per: 61Min. order: 61

304 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
38 mm
Wall thickness
5 mm
Outer Diameter
48 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
152 mm
Roll length
61 m
Weight
1.04 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No
Spare parts & accessories

€33.85/ pieceexcl. VAT

€40.96incl. VAT

25 In stock - Estimated delivery date 10/11/2026

€12.07/ pieceexcl. VAT

€14.60incl. VAT

276 In stock - Estimated delivery date 10/11/2026

€78.84/ pieceexcl. VAT

€95.40incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€21.54/ pieceexcl. VAT

€26.06incl. VAT

91 In stock - Estimated delivery date 10/11/2026