GOODALL

GOODALL Rubber hose Multiserv, roll=60m, I.D. 6x4,8

  • ERIKS:12676866
Image 1
Save to list

€3.02/ meterexcl. VAT

€3.65incl. VAT

Sold per: 60Min. order: 60

1217 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multiserv
Internal diameter
6 mm
Wall thickness
4.8 mm
Outer Diameter
15.6 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
40 mm
Roll length
60 m
Weight
0.19 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -30 to 95 °C
Temperature range °F
from -22 to 203 °F
Static wire
No