GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 32x6

  • ERIKS:10015846
Image 1
Save to list

€27.43/ meterexcl. VAT

€33.19incl. VAT

Sold per: 0.01Min. order: 0.01

20.4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
175 mm
Roll length
61 m
Weight
1.03 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes
Spare parts & accessories

€43.34/ pieceexcl. VAT

€52.44incl. VAT

108 In stock - Estimated delivery date 10/11/2026

€15.12/ pieceexcl. VAT

€18.30incl. VAT

105 In stock - Estimated delivery date 10/11/2026

€19.67/ pieceexcl. VAT

€23.80incl. VAT

797 In stock - Estimated delivery date 10/11/2026

€65.23/ pieceexcl. VAT

€78.93incl. VAT

Estimated delivery date - 26/11/2026