GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=61m, I.D. 19x5

  • ERIKS:13147429
Image 1
Save to list

€11.83/ meterexcl. VAT

€14.31incl. VAT

Sold per: 61Min. order: 61

133 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
19 mm
Wall thickness
5 mm
Outer Diameter
29 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
76 mm
Roll length
61 m
Weight
0.61 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No
Spare parts & accessories

€12.99/ pieceexcl. VAT

€15.72incl. VAT

373 In stock - Estimated delivery date 10/11/2026

€8.41/ pieceexcl. VAT

€10.18incl. VAT

1024 In stock - Estimated delivery date 10/11/2026

€67.25/ pieceexcl. VAT

€81.37incl. VAT

258 In stock - Estimated delivery date 10/11/2026

€27.40/ pieceexcl. VAT

€33.15incl. VAT

125 In stock - Estimated delivery date 10/11/2026