GOODALL

GOODALL Rubber hose Petralflo D, roll=40m, I.D. 38x6.5

  • ERIKS:12761656
Image 1
Save to list

€59.61/ meterexcl. VAT

€72.13incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo D
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
51 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
225 mm
Roll length
40 m
Weight
1.3 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes
Alternatives

€54.02/ meterexcl. VAT

€65.36incl. VAT

Sold per: 0.01Min. order: 0.01

193 In stock - Estimated delivery date 10/11/2026