GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 51x8

  • ERIKS:10015848
Image 1
Save to list

€45.83/ meterexcl. VAT

€55.45incl. VAT

Sold per: 61Min. order: 61

17 In stock - Estimated delivery date 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
51 mm
Wall thickness
8 mm
Outer Diameter
67 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
275 mm
Roll length
61 m
Weight
1.8 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes
Spare parts & accessories

€14.63/ pieceexcl. VAT

€17.70incl. VAT

277 In stock - Estimated delivery date 10/11/2026

€38.94/ pieceexcl. VAT

€47.12incl. VAT

95 In stock - Estimated delivery date 10/11/2026

€47.00/ pieceexcl. VAT

€56.87incl. VAT

52 In stock - Estimated delivery date 10/11/2026

€102.60/ pieceexcl. VAT

€124.15incl. VAT

3 In stock - Estimated delivery date 10/11/2026