Steam Couplings

  • 19
  • 9
  • 9
  • 2
  • 18
  • 3
  • 7
161 Products showing for Steam Couplings
Product Image

LMC Swivel nut steam steel 1/2"

  • Eriks:12737498
  • Nominal inner diameter:1/2"

€4.55/ pieceexcl. VAT

€5.51incl. VAT

206 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel nut steam steel 3/4"-1"

  • Eriks:12737499
  • Nominal inner diameter:3/4" - 1 "

€8.32/ pieceexcl. VAT

€10.07incl. VAT

6564 In stock - Estimated delivery date 10/11/2026

€36.86/ pieceexcl. VAT

€44.60incl. VAT

17 In stock - Estimated delivery date 10/11/2026

€22.43/ pieceexcl. VAT

€27.14incl. VAT

Estimated delivery date - 14/12/2026

€82.55/ pieceexcl. VAT

€99.89incl. VAT

Estimated delivery date - 26/11/2026

€63.12/ pieceexcl. VAT

€76.38incl. VAT

6 In stock - Estimated delivery date 10/11/2026

€62.27/ pieceexcl. VAT

€75.35incl. VAT

3 In stock - Estimated delivery date 10/11/2026

€200.85/ pieceexcl. VAT

€243.03incl. VAT

Estimated delivery date - 30/11/2026
Product Image

LMC Nut steam stainless steel 3/4"-1"

  • Eriks:11399344
  • Manufacturer:BOML019R
  • Nominal inner diameter:3/4" - 1 "

€48.36/ pieceexcl. VAT

€58.52incl. VAT

180 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Nut steam SS 1/2"

  • Eriks:12749788
  • Nominal inner diameter:1/2"

€24.83/ pieceexcl. VAT

€30.04incl. VAT

126 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 19 stainless steel male thread BSPT 3/4", EN14423

  • Eriks:10070388
  • Type:SHM-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€12.22/ pieceexcl. VAT

€14.79incl. VAT

364 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 13 stainless steel male thread BSPT 1/2", EN14423

  • Eriks:10070382
  • Type:SHM-HP
  • Connection termination size:1/2"
  • Hose ID (DN):DN15

€8.84/ pieceexcl. VAT

€10.70incl. VAT

376 In stock - Estimated delivery date 10/11/2026
Product Image

Safety clamp RK-HP stainless steel 19X7

  • Eriks:11012824
  • Norm:EN 14423
  • Clamping range:from 32 to 34 mm
  • Hose ID x Wall Thickness:19x7

€22.23/ pieceexcl. VAT

€26.90incl. VAT

940 In stock - Estimated delivery date 10/11/2026
Product Image

Safety clamp B-9 casted iron 34,1 - 37

  • Eriks:10016095
  • Clamping range:from 33.1 to 38 mm
  • Surface protection:Cr6-free zinc plated

€26.46/ pieceexcl. VAT

€32.02incl. VAT

49 In stock - Estimated delivery date 10/11/2026
Product Image

Safety clamp RK-HP stainless steel 13x6

  • Eriks:11939574
  • Norm:EN 14423
  • Clamping range:from 24 to 26 mm
  • Hose ID x Wall Thickness:13x6

€16.12/ pieceexcl. VAT

€19.51incl. VAT

177 In stock - Estimated delivery date 10/11/2026
Product Image

Safety clamp RK-HP stainless steel 25x7,5

  • Eriks:10069783
  • Norm:EN 14423
  • Clamping range:from 39 to 41 mm
  • Hose ID x Wall Thickness:25x7,5

€28.47/ pieceexcl. VAT

€34.45incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/BOSS 32 casted steel male thread NPT 1.1/4"

  • Eriks:10070445
  • Type:SHM-HP/BOSS
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32

€20.22/ pieceexcl. VAT

€24.47incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coupling SHF-HP/EN 19 stainless steel 3/4" female thread BSPP, EN14423

  • Eriks:10070424
  • Type:SHF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€27.37/ pieceexcl. VAT

€33.12incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Flange coupling SHLF-HP/EN 25 steel EN1092-1 PN40 DN25, EN14423, swivel flange

  • Eriks:11029954
  • Type:SHLF-HP
  • Connection termination size:DN 25
  • Hose ID (DN):DN25

€105.30/ pieceexcl. VAT

€127.41incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Safety clamp RK-HP stainless steel 38x8

  • Eriks:11347023
  • Norm:EN 14423
  • Clamping range:from 53 to 56 mm
  • Hose ID x Wall Thickness:38x8

€76.05/ pieceexcl. VAT

€92.02incl. VAT

74 In stock - Estimated delivery date 10/11/2026

€11.18/ pieceexcl. VAT

€13.53incl. VAT

48 In stock - Estimated delivery date 10/11/2026

€16.71/ pieceexcl. VAT

€20.22incl. VAT

156 In stock - Estimated delivery date 10/11/2026

€13.72/ pieceexcl. VAT

€16.60incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€16.71/ pieceexcl. VAT

€20.22incl. VAT

51 In stock - Estimated delivery date 10/11/2026

€10.60/ pieceexcl. VAT

€12.83incl. VAT

1236 In stock - Estimated delivery date 10/11/2026