

€62.27/ pieceexcl. VAT
€75.35incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Size of threaded connection (inch) | 1" |
Thread connection | Inner thread gas conical (BSPT) |
Material | Stainless steel |
Type | Spud |