
€76.05/ pieceexcl. VAT
€92.02incl. VAT
74 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14423 |
Clamping range | from 53 to 56 mm |
Hose ID x Wall Thickness | 38x8 |